SDS+ Rotary Hammer

Item #: 0233424

Cat #: DCH133M2

UPC: 885911479400

Company wide:
0 in stock
Documents & Guides
Rotary Hammer, Chuck Type: SDS+, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 5560, Impact Energy: 2.6 Joules, Voltage: 20V, SDS Hammer, Weight: 5 lbs, Includes: Side Handle, Depth Rod, (2) 20V 4.0ah Batteries, Charger & Rotary Hammer. Soft Sided Case

Overview

Rotary Hammer, Chuck Type: SDS+, 20V, Cordless, RPM: 0 - 1500, BPM: 0 - 5560, Impact Energy: 2.6 Joules, Voltage: 20V, SDS Hammer, Weight: 5 lbs, Includes: Side Handle, Depth Rod, (2) 20V 4.0ah Batteries, Charger & Rotary Hammer. Soft Sided Case

The DCH133M2 20 V max XR brushless 1 In. d-handle rotary hammer is a compact light weight high-performance rotary hammer that has a durable German engineered mechanism that delivers 2.6 joules of impact energy. At the heart of this tool is the DEWALT brushless motor and durable rotary hammer mechanism. With its better than corded speed of application, compact size, light weight and balanced design, this hammer can replace your corded tool. The mechanical clutch enhances user control in a bind up situation and can help minimize sudden torque reaction. The DCH133 is dust extraction ready for the D25301D.

Also known as: 885911479400, DCH133M2, DEWDCH133M2

Specifications

Volts DC: 20
Type: SDS Rotary Hammer Kit
Volts DC: 20
Type: SDS Rotary Hammer Kit