Transformer, 50KVA, 3PH

Item #: 0233406

Cat #: TF220505S

UPC: 047503090138

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type Distribution, 3-Phase, 50 KVA, Primary: 440 Delta Volts, Secondary: 220Y/127 Volts, NEMA 3R.

Overview

Transformer, Dry Type Distribution, 3-Phase, 50 KVA, Primary: 440 Delta Volts, Secondary: 220Y/127 Volts, NEMA 3R.

Low Voltage Distribution Transformer - Three Phase, 440Δ - 220Y/127V, 50kVA

Also known as: 047503090138, TF220505S, ACMTF220505S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA2

Specifications

Phase: 3
Primary Voltage: 440 Delta
Volt Amps: 50kVA
Secondary Voltage: 127/220Y
Phase: 3
Volt Amps: 50kVA
Primary Voltage: 440 Delta
Secondary Voltage: 127/220Y