DIT DW4936 6" STRG BEAD WIRE WHL/CA

Item #: 0233343

Cat #: DW4936

UPC: 028877321257

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEWALT CARBON WIRE WHEEL 6"

Overview

DEWALT CARBON WIRE WHEEL 6"

DeWalt wire wheel. Metal debarring. Weld cleaning. Surface preparation.

Also known as: 028877321257, DW4936, DEWDW4936

Specifications

Diameter: 6 in
Type: Wire Wheel Brush
Diameter: 6 in
Type: Wire Wheel Brush