
4' LED Striplight
Item #:
0233340
Cat #:
CDS L48 MVOLT DM 40K 80CRI WH
UPC:
190887798876
$ 89.21 EA
Company wide:
8
in stock
Documents & Guides
LED Striplight, 4', 38W, 120/277V, Color Temperature: 4000K, Lumens: 4211, CRI: 80, White Finish, 0-10V Dimming
Overview
LED Striplight, 4', 38W, 120/277V, Color Temperature: 4000K, Lumens: 4211, CRI: 80, White Finish, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CDS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 190887798876, CDS L48 MVOLT DM 40K 80CRI WH, LITCDSL48MVOLTDM40
Specifications
Wattage: | 38 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Color: | White |
Volts AC Range: | 208, 240, 120 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 38 |
Length: | 4 ft, 48 in |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)