4' LED Striplight

Item #: 0233340

Cat #: CDS L48 MVOLT DM 40K 80CRI WH

UPC: 190887798876

Company wide:
0 in stock
Documents & Guides
LED Striplight, 4', 38W, 120/277V, Color Temperature: 4000K, Lumens: 4211, CRI: 80, White Finish, 0-10V Dimming

Overview

LED Striplight, 4', 38W, 120/277V, Color Temperature: 4000K, Lumens: 4211, CRI: 80, White Finish, 0-10V Dimming

The light-duty, dimmable, damp-location and DLC® listed CDS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.

Also known as: 190887798876, CDS L48 MVOLT DM 40K 80CRI WH, LITCDSL48MVOLTDM4*

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277