6 AWG THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 0233336

Cat #: 6THHNCSTRBROX1000

UPC: 980100231781

$ 1.19 FT
Company wide:
69,122 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100231781, 6THHNCSTRBROX1000

Specifications

Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded