N3R SC ENCLOSURE W/O KO 8X8X4

Item #: 0233315

Cat #: 884 RTSC NK

UPC: 782051341720

$ 112.89 EA
Company wide:
2 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 8X8X4

Overview

N3R SC ENCLOSURE W/O KO 8X8X4
Also known as: 782051341720, 884 RTSC NK, CIR884RTSCNK

Specifications

Depth: 8 in
Color: Gray
Width: 4 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Width: 4 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R