12000 SC STRAIGHT SECTION W/O KO

Item #: 0233308

Cat #: 64120 G NK

UPC: 782051019285

$ 635.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 6" height, 120" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge

Overview

Eaton B-Line series wireway, 6" height, 120" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge

We are excited to announce the improved B-Line series electrical enclosure website that is dedicated to our full line of industrial and commercial B-Line series enclosures. The improved site is easier to navigate and includes the key tools and literature tied to helping you find the enclosures you want; in the time you need them. And now, you can access all of our industrial and commercial enclosures, as well as wireway products, in CoSPECSM, our CAD, BIM, PDMS, and Graphics catalog. CoSPEC allows you to select, view and download native design content in nearly 100 different formats

Also known as: 782051019285, 64120 G NK, CIR64120GNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in