Mini Split Ducted, Indoor Unit, Single/Multi Zone, Ceiling Mount - Recessed

Item #: 0233302

Cat #: CS-E9SD3UAW

UPC: 885170271401

Company wide:
0 in stock
Slim Duct, Unit Only, Indoor, High CFM: 475, 230/208V, Cooling Capacity: 9,000 BTU, Heating Capacity: 12,000 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation

Overview

Slim Duct, Unit Only, Indoor, High CFM: 475, 230/208V, Cooling Capacity: 9,000 BTU, Heating Capacity: 12,000 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation
Also known as: 885170271401, CS-E9SD3UAW, PHVCSE9SD3UAW

Specifications

Volts AC: 230, 208
BTU: 9000
CFM: 475
Volts AC: 230, 208
CFM: 475
BTU: 9000