Mini Split Ducted, Indoor Unit, Multi Zone, Ceiling Mount - Recessed

Item #: 0233300

Cat #: CS-ME7SD3UA

UPC: 885170283428

Company wide:
0 in stock
Slim Duct, Unit Only, Indoor, High CFM: 494, 230/208V, Cooling Capacity: 6,900 BTU, Heating Capacity: 10,900 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation

Overview

Slim Duct, Unit Only, Indoor, High CFM: 494, 230/208V, Cooling Capacity: 6,900 BTU, Heating Capacity: 10,900 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation
Also known as: 885170283428, CS-ME7SD3UA, PHVCSME7SD3UA

Specifications

Volts AC: 230, 208
CFM: 465
BTU: 6900
Volts AC: 230, 208
BTU: 6900
CFM: 465