Mini Split Ducted, Indoor Unit, Multi Zone, Ceiling Mount - Recessed

Item #: 0233299

Cat #: CS-ME5SD3UA

UPC: 885170283411

Company wide:
0 in stock
Slim Duct, Unit Only, Indoor, High CFM: 484, 230/208V, Cooling Capacity: 5,500 BTU, Heating Capacity: 8,900 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation

Overview

Slim Duct, Unit Only, Indoor, High CFM: 484, 230/208V, Cooling Capacity: 5,500 BTU, Heating Capacity: 8,900 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation
Also known as: 885170283411, CS-ME5SD3UA, PHVCSME5SD3UA

Specifications

Volts AC: 230, 208
CFM: 455
BTU: 5500
Volts AC: 230, 208
BTU: 5500
CFM: 455