Breaker, Bolt On, 50A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0233298

Cat #: QBHW2050

UPC: 786679392805

$ 242.18 EA
Company wide:
24 in stock
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679392805, QBHW2050, CUTQBHW2050

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On