Mini Split, Indoor Unit, Multi Zone, Ceiling Mount - Recessed

Item #: 0233294

Cat #: CS-ME9SB4U

UPC:

Company wide:
0 in stock
Ceiling Recessed Indoor Unit, R-410 Refrigerant, High CFM: 400, 230/208V, Cooling Capacity: 8,600 BTU, Heating Capacity: 12,300 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation ***CZ-BT20U Grill Sold Separately

Overview

Ceiling Recessed Indoor Unit, R-410 Refrigerant, High CFM: 400, 230/208V, Cooling Capacity: 8,600 BTU, Heating Capacity: 12,300 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation ***CZ-BT20U Grill Sold Separately
Also known as: CS-ME9SB4U, PHVCSME9SB4UA

Specifications

CFM: 390
Volts AC: 230, 208
BTU: 8600
CFM: 390
BTU: 8600
Volts AC: 230, 208