Liquidtight Strain Relief Cord and Cable Connector, 2" Hub, Cable Range 1.531 - 1.780", Steel

Item #: 0233292

Cat #: CG153200S

UPC: 781381460118

$ 114.65 EA
Company wide:
22 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 2 Inch Hubs Cable Range 1.531 - 1.780 Inch, Steel

Overview

Liquidtight Strain Relief Cord and Cable Connector, 2 Inch Hubs Cable Range 1.531 - 1.780 Inch, Steel

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381460118, CG153200S, APPCG153200S

Specifications

Material: Steel
Diameter: 2 in
Diameter Range: 1.531 - 1.780 in
Material: Steel
Diameter Range: 1.531 - 1.780 in
Diameter: 2 in