Grip, Diameter: 4 AWG, Lanyard Length: 15”

Item #: 0233278

Cat #: CR129

UPC: 617209995077

$ 8.33 EA
Company wide:
44 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 4 AWG, Lanyard Length: 15”

Overview

Pulling Grip Assembly, Diameter: 4 AWG, Lanyard Length: 15”

iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.

Also known as: 617209995077, CR129, ITOCR129

Specifications

Type: Grip
Length: 15 in
Allowable Gauge Range: 4
Type: Grip
Allowable Gauge Range: 4
Length: 15 in