2000W 240V Wall Heater, White

Item #: 0233249

Cat #: HF3220RPW

UPC: 686334383622

$ 318.35 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 2000/1500W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 2000/1500W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383622, HF3220RPW, TPIHF3220RPW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall