Liquidtight Sealing Gasket, 3", Steel Retainer

Item #: 0233213

Cat #: STG300

UPC: 781381684354

$ 24.91 EA
Company wide:
92 in stock
Documents & Guides
Liquidtight Sealing Gasket, 3 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure

Overview

Liquidtight Sealing Gasket, 3 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure
Also known as: 781381684354, STG300, APPSTG300

Specifications

Diameter: 3 in
Material: Neoprene, Steel
Diameter: 3 in
Material: Neoprene, Steel