2W A19 LED Lamp, Red

Item #: 0233161

Cat #: S9642

UPC: 045923096426

Company wide:
0 in stock
Documents & Guides
2 watt; A19 LED; Red when lit; Medium base; 120V

Overview

2 watt; A19 LED; Red when lit; Medium base; 120V
Also known as: 045923096426, S9642, SATS9642

Specifications

Color: Red
Shape: A19 (Arbitrary)
Color: Red
Shape: A19 (Arbitrary)