13W PAR30 LED Lamp, 40K

Item #: 0233140

Cat #: 58148

UPC: 672713581482

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 4000K, Beam Angle: FL 40º, Rated Average Life: 50,000 Hrs.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 4000K, Beam Angle: FL 40º, Rated Average Life: 50,000 Hrs.
Also known as: 672713581482, 58148, GEE58148

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°