12W PAR30S LED Lamp, 27K

Item #: 0233121

Cat #: LED12P30SD27KFLB

UPC: 762148001003

Company wide:
0 in stock
TCP LED12P30SD27KFLB LED 12W SHORT NECK DIMMABLE 2700K FLOOD BLACK BODY

Overview

TCP LED12P30SD27KFLB LED 12W SHORT NECK DIMMABLE 2700K FLOOD BLACK BODY
Also known as: 762148001003, LED12P30SD27KFLB, TCPLED12P30SD27KFB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 800
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800