9/16 x 54" Flex-A-Bit

Item #: 0233117

Cat #: FB9654

UPC: 781002370307

$ 88.48 EA
Company wide:
5 in stock
Documents & Guides
DOTTIE FB9654 9/16 X 54 Flex

Overview

DOTTIE FB9654 9/16 X 54 Flex

Flex-A-Bits are used to drill in hard to reach areas within walls or small openings. They are manufactured with a flexible spring steel shaft and a permanently brazed self feeding point for work in cumbersome areas. They have a tapered back for easy retraction and a small hole in the tip for wire and cable pulling.

Also known as: 781002370307, FB9654, DOTFB9654

Specifications

Type: Drill Bit, Flexible
Diameter: 9/16 in
Length: 54 in
Type: Drill Bit, Flexible
Length: 54 in
Diameter: 9/16 in