Terminal Block, Jumper Bar, 10P, 32A, 4mm, Type: BJMI6

Item #: 0233114

Cat #: 017666704

UPC: 662019963068

$ 12.66 EA
Company wide:
112 in stock
Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6. Used with 4 mm² Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6. Used with 4 mm² Blocks.
Also known as: 662019963068, 017666704, ENT1SNA176667R0400

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32