Splice Connector, LED Tape Light, 24", White, Pack of 5

Item #: 0233098

Cat #: DICKT24SP85

UPC: 848333013072

$ 53.10 EA
Company wide:
0 in stock
Documents & Guides
Splice Connector, LED Tape Light, 24 Inch, White, Pack of 5

Overview

Splice Connector, LED Tape Light, 24 Inch, White, Pack of 5
Also known as: 848333013072, DICKT24SP85, DIODICKT24SP85

Specifications

Base: Single Contact Dual (S14S)
Shape: T10 (Tubular)
Wattage: 150
Length: 40 in
Lumens: 930
Light Technology: Incandescent
Base: Single Contact Dual (S14S)
Wattage: 150
Lumens: 930
Shape: T10 (Tubular)
Length: 40 in
Light Technology: Incandescent