Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12415

Item #: 0233091
Cat #: S2402
UPC: 045923024023
Call for price
Company wide:
0 in stock
43 Watt; Halogen; A19; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

43 Watt; Halogen; A19; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923024023, S2402, SATS2402

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: A19 (Arbitrary)
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 43
Lumens: 750
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)