Copper Patch Cord, Cat 6A, Red S/FTP Cable, 7ft

Item #: 0233075

Cat #: LBL44800LM80CRI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LITHONIA LBL4 4800LM 80CRI 35K NODIM MVOLT

Overview

LITHONIA LBL4 4800LM 80CRI 35K NODIM MVOLT
Also known as: LBL44800LM80CRI, LITLBL44800LM80CRI

Specifications

No Specifications Available