Wall Mount Enclosure, NEMA 3R, Hinged Cover, 42" x 30" x 12"
Item #: 0233071
Cat #: A42R3012HCR
UPC: 783510427207
$ 1514.27 EA
Company wide:
12
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 42" x 30" x 12", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 42" x 30" x 12", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510427207, A42R3012HCR, HOFA42R3012HCR
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- 16-gauge plated steel continuous hinge has stainless steel pin
- Cover fastened securely with captive plated steel screws
- Collar studs provided for mounting optional panels
- Hasp and staple provided for padlocking
- No gasketing or knockouts
- Enclosures are finished with paint over plated surfaces
Specifications
| Width: | 30 in |
| Height: | 42 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| Depth: | 12 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Width: | 30 in |
| Mounting: | Surface |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 42 in |
| Color: | Gray |
| Depth: | 12 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |