Breaker Frame, 125A, Molded Case, Breaker, 80A, 3P, 600VAC

Item #: 0233061

Cat #: XT1NU3080AAA000XXX

UPC: 057558486954

$ 513.45 EA
Company wide:
1 in stock
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 80-500, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 80-500, 3-Pole Fixed+ Front Flat Terminals
Also known as: 057558486954, XT1NU3080AAA000XXX, ABBXT1NU3080AAA000

Specifications

Poles: 3
Amps: 80
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)