3 IN COND HUB RMC/IMC INSUL

Item #: 0233055

Cat #: CH300T

UPC: 783126092882

$ 181.93 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853 For Use In Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, NEMA : 4, NEMA : 12, Hazardous Locations: Class I, Division 2/Class III, Division 1, 2 Per NEC 501-4(b), 501.10(b)(4), 502-4(a)(2), 503-3(a), For Rigid Conduit And IMC

Overview

OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 3 IN, Malleable Iron, Finish: Zinc Plated, Connection: 3-8 Female Tapered NPSM, Dimensions: 4-3/8 IN Diameter X 3-5/8 IN Length, Box Wall Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853 For Use In Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, NEMA : 4, NEMA : 12, Hazardous Locations: Class I, Division 2/Class III, Division 1, 2 Per NEC 501-4(b), 501.10(b)(4), 502-4(a)(2), 503-3(a), For Rigid Conduit And IMC
Also known as: 783126092882, CH300T, OZGCH300T

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in