Series C Motor Circuit Protector

Item #: 0233048

Cat #: HMCP250F5C

UPC: 786679151020

$ 3679.81 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 625 - 1250 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 625 - 1250 Mag. Trip
Also known as: 786679151020, HMCP250F5C, CUTHMCP250F5C

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250