6 w/Ground, Aluminum Feeder Cable

Item #: 0233024

Cat #: 63MCWGALX500

UPC: 739373955715

$ 2.43 FT
Company wide:
3,239 in stock
Documents & Guides
(3) 6 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 6 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 739373955715, 63MCWGALX500, 6/3 mc 480v

Specifications

Length: 500 ft, Cut to Length
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Material: Aluminum
Length: 500 ft, Cut to Length
Jacket: Aluminum
Gauge: 6 AWG
Conductors: 3
Volts AC: 600
Material: Aluminum