ALUMINUM BASEBOARD WHITE 1250W 240V
Item #: 0233007
Cat #: ABA1252W
UPC: 626296459478
$ 341.30 EA
Company wide:
0
in stock
Documents & Guides
The high-end Bella aluminium baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.
Overview
The high-end Bella aluminium baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.
Also known as: 626296459478, ABA1252W, SEOABA1252W
Specifications
No Specifications Available