ALUMINUM BASEBOARD WHITE 1750W 240V
Item #: 0233003
Cat #: ABA1752W
UPC: 626296459775
$ 393.50 EA
Company wide:
0
in stock
Documents & Guides
The high-end Bella aluminium baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.
Overview
The high-end Bella aluminium baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.
Also known as: 626296459775, ABA1752W, SEOABA1752W
Specifications
No Specifications Available