10A, 32 VAC/DC, ATO Series Fast-Acting Fuse

Item #: 0232944

Cat #: ATO010

UPC: 079458005479

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

Overview

10 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Also known as: 079458005479, ATO010, LFUATO010

Specifications

Color: Red
Speed: Fast Acting
Amps: 10
Volts DC: 32
Mounting: Socket
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Red
Amps: 10
Mounting: Socket
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Volts AC: 32
Interrupt Rating DC: 1 kA