Breaker, Bolt On, 40A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0232940

Cat #: QBHW2040

UPC: 786679392751

$ 242.18 EA
Company wide:
19 in stock
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW2040 Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 40A, 22 kAIC, 120/240V , Bolt-on

Also known as: 786679392751, QBHW2040, CUTQBHW2040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On