2
more

COMPACT 1P 25A CONT SCR TERM QUAD QC 480VAC COIL
Item #: 0232914
Cat #: C25ANB125C
UPC: 786685114880
$ 102.48 EA
Company wide:
0
in stock
Documents & Guides
COMPACT 1P 25A CONT SCR TERM QUAD QC 480VAC COIL
Overview
COMPACT 1P 25A CONT SCR TERM QUAD QC 480VAC COIL
Also known as: 786685114880, C25ANB125C, CUTC25ANB125C
Specifications
| Type: | Non-Reversing |
| Type: | Non-Reversing |