Switch Box, Non-Gangable, Steel, 1" Deep, NM Clamps, D Bracket

Item #: 0232893

Cat #: 418

UPC: 050169004180

$ 52.54 EA
Company wide:
0 in stock
Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 4 Inch x 4 Inch, 2-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (2) 1/2 Inch. Cubic Inches: 14.8 Inch. Set Back: 1/4 Inch.

Overview

Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 4 Inch x 4 Inch, 2-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (2) 1/2 Inch. Cubic Inches: 14.8 Inch. Set Back: 1/4 Inch.

RACO Switch boxes are used to house wiring devices such as switches and outlets, these shallow switch boxes are made for use with furring strips and 1/4" paneling.


Also known as: 050169004180, 418, RAC418

Features & Benefits

  • 4 in. x 4 in., 1 in. deep
  • Shallow switch box is made for use with furring strips and 1/4 in. paneling
  • RACO® "D" bracket is pre-scored and can be broken off if needed
  • Q clamps provided for non-metallic sheathed cable (NMSC)
  • Accepts 4 in. square mudring or flat cover
  • Supplied with two 1/2 in. knockouts
  • 14.8 cu. in. capacity
  • Non-gangable
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Color: Silver
Depth: 1 in
Cubic Inches: 14.800 in³
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 1 in
Mounting: Bracket, Screw On, Nail On
Color: Silver
Cubic Inches: 14.800 in³