Stripmaster® Wire Stripper, 8-12 AWG

Item #: 0232891

Cat #: 45-090

UPC: 783250450909

$ 69.96 EA
Company wide:
1 in stock
Documents & Guides
Stripmaster Standard Wire Stripper, Size: 8 - 12 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 Inch, Strip Hole Size: 4.3 Inch For 8 Sq-mm, 5 Inch For 10 Sq-mm, For PVC Vinyl Insulations

Overview

Stripmaster Standard Wire Stripper, Size: 8 - 12 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 Inch, Strip Hole Size: 4.3 Inch For 8 Sq-mm, 5 Inch For 10 Sq-mm, For PVC Vinyl Insulations

One-step stripping enhances productivity. Precision-ground, knife-type blades provide clean, accurate stripping. Sturdy die-cast zinc frame provides long-term durability. Stripmaster® Lite designed for smaller hands — 3/4 the size of the standard Stripmaster®.

Also known as: 783250450909, 45-090, IDE45090

Specifications

Type: Wire Stripper
Standards: California Proposition 65
Type: Wire Stripper
Standards: California Proposition 65