1
more

Eaton Series C Molded case circuit breaker handle mechanism
Item #: 0232888
Cat #: F2S03
UPC: 786679453131
$ 1322.95 EA
Company wide:
0
in stock
Documents & Guides
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, Reversible, 3 Shaft, NEMA 1/3R/12, Used with J-Frame
Overview
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, Reversible, 3 Shaft, NEMA 1/3R/12, Used with J-Frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679453131, F2S03, CUTF2S03
Specifications
| Mounting: | Flange |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Mounting: | Flange |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |