Conduit Body Cover, 1", Form 7, Aluminum

Item #: 0232881

Cat #: APP370FSA

UPC: 781381601283

$ 29.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Wedge, Form 7, 1 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Type: Wedge, Form 7, 1 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601283, APP370FSA, APPAPP370FSA

Specifications

Material: Cast Aluminum
Family / Style: Form 7
Hub Diameter: 1 in
Material: Cast Aluminum
Hub Diameter: 1 in
Family / Style: Form 7