
Rectangular Floor Box, 1-Gang, Depth: 3-7/16", Steel
Item #: 0232877
Cat #: 880W1
UPC: 786564109563
$ 102.22 EA
Company wide:
6
in stock
Documents & Guides
1-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". For use in Wood Floors.
Overview
1-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". For use in Wood Floors.
880W Series™ Wood Floor Boxes provides an excellent solution for unique wood floor applications when power and communication services are required in remote locations, as in a large, open space area. This wood floor box series is available in a rectangular design in one-, two, or three-gang configurations and can be used in any wood frame construction. 880W Series Wood Floor Boxes have many different applications. Some of those include upscale housing, home offices, board rooms, and gymnasiums.
Also known as: 786564109563, 880W1, WMD880W1
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 3 7/16 in |
| Cubic Inches: | 53 in³ |
| Finish: | Brass, Brushed Aluminum |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Material: | Steel |
| Cubic Inches: | 53 in³ |
| Gangs: | 1 |
| Depth: | 3 7/16 in |
| Finish: | Brass, Brushed Aluminum |