BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0232868

Cat #: GMF-5

UPC: 051712716857

$ 14.52 EA
Company wide:
0 in stock
Documents & Guides
5A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

5A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716857, GMF-5, BUSGMF5

Specifications

Volts AC: 300
Amps: 5
Speed: Time Delay, Slow Blow
Type: Rejecting, In-Line
Interrupt Rating DC: 10 kA
Volts AC: 300
Speed: Time Delay, Slow Blow
Interrupt Rating DC: 10 kA
Amps: 5
Type: Rejecting, In-Line