N FRAME FLEX SHAFT ASSY 4FT NEMA 1/3R/12

Item #: 0232837

Cat #: F5S04

UPC: 786679157503

$ 1832.12 EA
Company wide:
0 in stock
Eaton MCCB Series G: Handle Mechanisms, Flex Shaft Handle Mechanism, Reversible, 4 Shaft, NEMA 1/3R/12, Used with N-Frame

Overview

Eaton MCCB Series G: Handle Mechanisms, Flex Shaft Handle Mechanism, Reversible, 4 Shaft, NEMA 1/3R/12, Used with N-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679157503, F5S04, CUTF5S04

Specifications

Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12