6" LED Housing, 120-277V, 0-10V

Item #: 0232812

Cat #: LD6B15D010

UPC: 080083788019

Call for price
Company wide:
0 in stock
6 Inch 1500 Lumen LED Housing, 120-277V, 0-10V 1 Percent Driver

Overview

6 Inch 1500 Lumen LED Housing, 120-277V, 0-10V 1 Percent Driver
Also known as: 080083788019, LD6B15D010, PRFLD6B15D010

Specifications

Size: 6 in
Lumens: 1500
Light Technology: LED
Size: 6 in
Light Technology: LED
Lumens: 1500