Stranded Conductor, Copper, Smooth Weave, 500', 59.45 kcmil

Item #: 0232803

Cat #: LPC120500

UPC: 782856644187

$ 7.38 FT
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Smooth Weave, 500', 59.45 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Smooth Weave, 500', 59.45 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644187, LPC120500, CADLPC120500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Standards: Build America Buy America Compliant
Length: 500 ft
Conductors: 1
Standards: Build America Buy America Compliant
Material: Copper
Stranding: Stranded