B-LINE 66-12FCP NEMA 12 FEED-THROUG

Item #: 0232796

Cat #: 66-12FCP

UPC: 782051111200

$ 107.52 EA
Company wide:
0 in stock
Documents & Guides

Overview

CIR 66-12FCP
Also known as: 782051111200, 66-12FCP, CIR6612FCP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel