40 Watt F15 Incandescent; White; 1500 Average rated hours; 320 Lumens; Medium Base; 120 Volt; 2-Card

Item #: 0232782

Cat #: S2768

UPC: 045923027680

Company wide:
0 in stock
Documents & Guides
40 Watt F15 Incandescent; White; 1500 Average rated hours; 320 Lumens; Medium Base; 120 Volt; 2-Card

Overview

40 Watt F15 Incandescent; White; 1500 Average rated hours; 320 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 045923027680, S2768, SATS2768

Specifications

Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 320
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 320
Dimmable: Yes