Corner Duct, White, PVC, 3.57" x 4.4"

Item #: 0232775

Cat #: CWD3WH6

UPC: 074983651931

$ 35.50 FT
Company wide:
0 in stock
Panduct® PanelMax™ Corner Duct, White, PVC, 3.57" x 4.4", SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® PanelMax™ Corner Duct, White, PVC, 3.57" x 4.4", SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® PanelMax™ Corner Wiring Duct is an innovative one-piece wire management product which makes more efficient use of space inside enclosures, speeds installation, and reduces control panel assembly costs. PanelMax™ Corner Wiring Duct is used in the vertical corners of compact to large electrical control panels (with both side and back panels) to route, conceal, and protect electrical wiring. PanelMax™ Corner Wiring Duct is part of a complete line of Panduit wire management solutions for control panels.

Also known as: 074983651931, CWD3WH6, PDTCWD3WH6

Specifications

Color: White
Material: PVC
Length: 6 ft
Height: 3.570 in
Width: 4.400 in
Color: White
Length: 6 ft
Width: 4.400 in
Material: PVC
Height: 3.570 in