Mini Split, Outdoor Unit, 2 - 5 Zone

Item #: 0232766

Cat #: CU-5E36QBU-5

UPC:

Company wide:
0 in stock
Heat Pump, Unit Only, Outdoor, High CFM: 2,512/2,475, 208/230V, 18.5 SEER, Cooling Capacity: 36,000 BTU, Heating Capacity: 37,800 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 150' Total. ***Requires EPA Section 608 certification for installation

Overview

Heat Pump, Unit Only, Outdoor, High CFM: 2,512/2,475, 208/230V, 18.5 SEER, Cooling Capacity: 36,000 BTU, Heating Capacity: 37,800 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 150' Total. ***Requires EPA Section 608 certification for installation

The air conditioning heat pump consists of a single or multiple indoor units and a single outdoor condenser unit. The indoor and outdoor units are connected by refrigerant pipes that cycle refrigerant gas between the indoor and outdoor units. The direction of the gas can be switched which changes operation between heating and cooling. This switching change is done with a simple button push on the remote controller and heating and cooling comfort is provided year-round.

Also known as: CU-5E36QBU-5, PHVCU5E36QBU5

Specifications

Volts AC: 230, 208
BTU: 36000
CFM: 2512
Volts AC: 230, 208
CFM: 2512
BTU: 36000