Mini Split, Outdoor Unit, 2 - 3 Zone

Item #: 0232761

Cat #: CU-3E19RBU-5

UPC:

Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Heat Pump, Unit Only, Outdoor, High CFM: 715, 208/230V, 22.0 SEER, 19,000 BTU, Rated For Heat Operation And -5°F, Max Lineset Length Without Adding Refrigerant: 98' Total. ***Requires EPA Section 608 certification for installation

Overview

Heat Pump, Unit Only, Outdoor, High CFM: 715, 208/230V, 22.0 SEER, 19,000 BTU, Rated For Heat Operation And -5°F, Max Lineset Length Without Adding Refrigerant: 98' Total. ***Requires EPA Section 608 certification for installation
Also known as: CU-3E19RBU-5, PHVCU3E19RBU5

Specifications

CFM: 715
Volts AC: 230, 208
BTU: 19000
CFM: 715
BTU: 19000
Volts AC: 230, 208