Mini Split, Outdoor Unit, 2 Zone

Item #: 0232760

Cat #: CU-2E18SBU-5

UPC: 885170320567

$ 1038.28 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Heat Pump, Unit Only, Outdoor, Airflow CFM: 1,447, 208/230V, 18.0 SEER, 16,700 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 66' Total. ***Requires EPA Section 608 certification for installation

Overview

Heat Pump, Unit Only, Outdoor, Airflow CFM: 1,447, 208/230V, 18.0 SEER, 16,700 BTU, Rated For Heat Operation and -5°F, Max Lineset Length Without Adding Refrigerant: 66' Total. ***Requires EPA Section 608 certification for installation
Also known as: 885170320567, CU-2E18SBU-5, PHVCU2E18SBU5

Specifications

Volts AC: 230, 208
BTU: 16700
CFM: 1447
Volts AC: 230, 208
CFM: 1447
BTU: 16700